Shop All Paint Roller Covers
Wooster
Woven Paint Roller Cover, Semi-Smooth, 4"L
Mfr # R125-4
Zoro # G108386508
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Woven Fabric
- Paint Type All Paints, Enamels
- Nap Size 3/8 in
- Surface Material Ceilings, Drywall
- Surface Texture Semi-Smooth
Product Information
- Brand Wooster
- MFR # R125-4
- Zoro # G108386508
- UPC # 71497189592
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Nap Size | 3/8 in |
Core Diameter | 1/4 in |
Overall Length | 4 in |
Details
Item | Woven Paint Roller Cover |
Cover Material | Woven Fabric |
Paint Type | All Paints, Enamels |
Surface Material | Ceilings, Drywall |
Surface Texture | Semi-Smooth |
Cover Type | Mini |
For Use With | Enamels, Paints |
Compatible Roller Frame Style | Rod |
Sub Brand | MINI-KOTER |
Description
Woven Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Rod, 4 in Overall Length, 3/8 in Nap Size, Surface Material Ceilings, Drywall, Paint Type All Paints, Enamels, Core Diameter 1/4 in, Cover Material Woven Fabric, For Use With Enamels, Paints, Sub Brand MINI-KOTER, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS Mini Paint Roller Frame & Cover, 10 PK (25009)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- AMERICAN HYDRO SYSTEMS Rid O' Rust Extreme Water Rust Preventer, 1/2 Gallon (RR2)
- RUST-OLEUM 12Oz Met. Silver High Heat Ultra (270201)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-18)
- WOOSTER Cirrus X 1 (R186-14)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-18)
- WOOSTER Rollcvr Mohair 1/4 in. 9 in. (00R2070090)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-9)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric, 6 PK (R271-4)
- Wooster Paint Roller Covers