Shop All Paint Roller Covers
Wooster
Woven Paint Roller Cover, Rough, 4" L
Mfr # R132-4
Zoro # G208386507
product price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Woven Fabric
- Paint Type All Paints, Enamels
- Cover Type Mini
- Sub Brand MINI-KOTER
- Nap Size 3/4 in
Product Information
- Brand Wooster
- MFR # R132-4
- Zoro # G208386507
- UPC # 71497192950
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Nap Size | 3/4 in |
Core Diameter | 1/4 in |
Overall Length | 4 in |
Details
Item | Woven Paint Roller Cover |
Cover Material | Woven Fabric |
Paint Type | All Paints, Enamels |
Cover Type | Mini |
Sub Brand | MINI-KOTER |
Compatible Roller Frame Style | Rod |
Surface Texture | Rough |
For Use With | Enamels, Paints |
Surface Material | Ceilings, Drywall |
Description
Woven Paint Roller Cover, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Rod, 4 in Overall Length, 3/4 in Nap Size, Surface Material Ceilings, Drywall, Paint Type All Paints, Enamels, Core Diameter 1/4 in, Cover Material Woven Fabric, For Use With Enamels, Paints, Sub Brand MINI-KOTER, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 1 gal. (315510)
- PAINTLINE PaintLine Portable Jobsite Spray Booth () (PJSB)
- SEYMOUR MIDWEST Cascade Green, 20 oz 6 PK (620-1448)
- CRAFTSMAN Metal AntiRust Coating White (CMXPLDP708100)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- WOOSTER Jumbo-Koter Cirrus X 3/4 Closed-End, 2PK (RR334-6 1/2)
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R364)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-18)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric (RR303-6 1/2)
- Wooster Paint Roller Covers