Shop All Drywall Specialty Tools
This Product is Discontinued
Wooster
Sandpaper, 80 Grit, L 9 x W 10-1/8 In, PK6 (Discontinued)
Mfr # 1802
Zoro # G4109707
This Product is Discontinued
Key Features
- Length (In.) 9 in
- Application For Moderate Surface Sanding, Roughing, and Drywall Compound Leveling
- For Use With Mfr. No. 1801
- Construction Sandpaper
- Characteristics 80 Grit
Product Information
- Brand Wooster
- MFR # 1802
- Zoro # G4109707
- UPC # 071497167842
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Length (In.) | 9 in |
Width (In.) | 10 1/8 in |
Details
Item | Sandpaper |
Application | For Moderate Surface Sanding, Roughing, and Drywall Compound Leveling |
For Use With | Mfr. No. 1801 |
Construction | Sandpaper |
Characteristics | 80 Grit |
Description
Sandpaper, Length (In.) 9 in, Width (In.) 10 1/8 in, Construction Sandpaper, 80 Grit, For Moderate Surface Sanding, Roughing, and Drywall Compound Leveling, For Use With Mfr. No. 1801, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.