Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Ylw/Blk, 48in W, Extruded Alum
Mfr # 311YB4
Zoro # G5203511
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Width 48 in
- Installation Method Adhesive
- Depth 11 in
- Thickness 5/32 in
Product Information
- Brand Wooster Products
- MFR # 311YB4
- Zoro # G5203511
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 11 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Installation Method | Adhesive |
Thickness | 5/32 in |
Color | Black/Yellow |
Standards | Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Nose Style | Square |
Installation Hardware Included | No |
Two-Stage Installation | No |
Edge Style | Beveled |
Base Material | Aluminum |
Series | Flexmaster(R) 311 |
Stripe Pattern | Straight Stripes |
Surface Design | Double-Strip Grit |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Yellow, Edge Style Beveled, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Overall Depth 11 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 311
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/SF)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BFBLA3)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- WOOSTER PRODUCTS Antislip Tape, Clear x 1" W x 60 ft. L (CLF0160R)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (333BLA4-6)
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings