Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Tread, Ylw/Blk, 48in W, Extruded Alum
Mfr # 300YB4
Zoro # G6576412
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Yellow
- Material Extruded Aluminum
- Thickness 5/32 in
- Installation Method Adhesive
Product Information
- Brand Wooster Products
- MFR # 300YB4
- Zoro # G6576412
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 9 in |
Overall Depth | 9 in |
Lip Height | 1 1/16 in |
Overall Width | 48 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Extruded Aluminum |
Thickness | 5/32 in |
Installation Method | Adhesive |
Standards | Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Product Type | Anti-Slip Stair Tread |
Series | Flexmaster(R) 300 |
Number of Grit Strips | 2 |
Stripe Pattern | Straight Stripes |
Nose Style | Square |
Two-Stage Installation | No |
Edge Style | Beveled |
Installation Hardware Included | No |
Surface Design | Double-Strip Grit |
Indoor/Outdoor | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Yellow, Edge Style Beveled, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9674L)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- WOOSTER PRODUCTS Stair Strip, Yellow, 60in W, Extruded Alum, WP24AYEL5 (WP24AYEL5)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4 (AG101.4-4)
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum (AG101.3-3)
- BRADY Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 105777-PK (105777-PK)
- Wooster Products Pipe Markers, Arrow, and Banding Tape