Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Tread, Ylw/Blk, 36in W, Extruded Alum
Mfr # 365YB3
Zoro # G8486247
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Extruded Aluminum
- Thickness 5/32 in
- Installation Method Adhesive
- Depth 6 1/2 in
Product Information
- Brand Wooster Products
- MFR # 365YB3
- Zoro # G8486247
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 6 1/2 in |
Overall Width | 36 in |
Lip Height | 1 1/16 in |
Overall Depth | 6 1/2 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Extruded Aluminum |
Thickness | 5/32 in |
Installation Method | Adhesive |
Standards | Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Nose Style | Square |
Number of Grit Strips | 2 |
Two-Stage Installation | No |
Series | Flexmaster(R) 365 |
Surface Design | Double-Strip Grit |
Stripe Pattern | Straight Stripes |
Edge Style | Beveled |
Indoor/Outdoor | Indoor, Outdoor |
Product Type | Anti-Slip Stair Tread |
Installation Hardware Included | No |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Yellow, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 6 1/2 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, 8212, Filter Class/N95 (51138-54141)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LORELL Active Antifatigue Mat, 21.60 in L x 2.40 in Thick (99537)
- PIP Hi-Vis Cold Protection Gloves, Acrylic Lining, L, 12PK (41-013L)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 (AG101SP.3-5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- Wooster Products Pipe Markers, Arrow, and Banding Tape