Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Tread Cover, 60in W, Extruded Alum
Mfr # 333NG5
Zoro # G6679863
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Glow-in-the-Dark
- Material Extruded Aluminum
- Depth 3 in
- Thickness 1/8 in
- Installation Method Adhesive and Fasteners
Product Information
- Brand Wooster Products
- MFR # 333NG5
- Zoro # G6679863
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 60 in |
Depth | 3 in |
Overall Depth | 3 in |
Lip Height | 13/16 in |
Overall Width | 60 in |
Details
Item | Stair Tread Cover |
Color | Glow-in-the-Dark |
Material | Extruded Aluminum |
Thickness | 1/8 in |
Installation Method | Adhesive and Fasteners |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Series | 333FT |
Installation Hardware Included | No |
Nose Style | Square |
Surface Design | Single-Strip Grit |
Visibility Features | Glow-in-the-Dark |
For Surface Type | Metal Stairs, Wood Stairs |
Stripe Pattern | Straight Stripes |
Edge Style | Beveled |
Two-Stage Installation | No |
Product Type | Anti-Slip Stair Nosing |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Indoor/Outdoor | Indoor, Outdoor |
Number of Grit Strips | 2 |
Description
Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Visibility Features Glow-in-the-Dark, Color Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL, Black (GPNB49100)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- GLAS-COL Glove Bag (108D X-17-17HG)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (300YB4)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 (AG101SP.3-5)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- BRADY Pipe Marker, Return, 2 In.H, 73922 (73922)
- Wooster Products Pipe Markers, Arrow, and Banding Tape