Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Blk/Ylw, 60in W, Extruded Alum
Mfr # 500BY5
Zoro # G7518987
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Black/Safety Yellow
- Material Extruded Aluminum
- Thickness 9/32"
- Standards ASTM, ADA
Product Information
- Brand Wooster Products
- MFR # 500BY5
- Zoro # G7518987
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Black/Safety Yellow |
Material | Extruded Aluminum |
Thickness | 9/32" |
Standards | ASTM, ADA |
Installation Method | Adhesive and Fasteners |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Edge Style | Beveled |
Installation Hardware Included | No |
Stripe Pattern | Straight Stripes |
Surface Design | Multi-Strip Grit |
Resistance Properties | Corrosion Resistant |
For Surface Type | Metal Stairs, Wood Stairs |
Nose Style | Square |
Two-Stage Installation | No |
Series | Stairmaster(R) 500 |
Number of Grit Strips | 14 |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- VGUARD A1EA2, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A1EA24)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- KEEPER Keeper 89311 1 in. D-Ring With Bracket; Pack Of 18 (169137)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (131-5)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (365BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (300BLA4-6)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (500BY3)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- 3M SAFETY-WALK Safety-Walk Slip-Resistant Medium Resilient Tread Rolls, 2 in. x 60 ft, Gray, 2PK (MCO 19323)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings