Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 60in W, Extruded Alum
Mfr # 500BLA5
Zoro # G7573282
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Material Extruded Aluminum
- Color Black
- Thickness 9/32"
- Standards ASTM, ADA
Product Information
- Brand Wooster Products
- MFR # 500BLA5
- Zoro # G7573282
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Black |
Thickness | 9/32" |
Standards | ASTM, ADA |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Two-Stage Installation | No |
For Surface Type | Metal Stairs, Wood Stairs |
Series | Stairmaster(R) 500 |
Installation Hardware Included | No |
Stripe Pattern | Straight Stripes |
Surface Design | Multi-Strip Grit |
Nose Style | Square |
Edge Style | Beveled |
Number of Grit Strips | 14 |
Resistance Properties | Corrosion Resistant |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- CAR DEALER DEPOT 15" Yellow & Black Adhesive Windshield Slogans: Per Month Pk (159-PE)
- HEXARMOR Ear Plug Dispenser (20-10002)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (135480-LS)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- WOOSTER PRODUCTS Stair Tread Cover, 36in W, Extruded Alum (333NG3)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (500CGY3)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (311BLA4-6)
- LATEX-ITE Airport Grade Black Asphalt Asphalt Driveway Sealer 5 gal (73066)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings