Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 48in W, Extruded Alum
Mfr # 333BLA4
Zoro # G7603251
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Depth 3 in
- Thickness 1/8 in
- Installation Method Adhesive and Fasteners
Product Information
- Brand Wooster Products
- MFR # 333BLA4
- Zoro # G7603251
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 3 in |
Width | 48 in |
Lip Height | 13/16 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/8 in |
Installation Method | Adhesive and Fasteners |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Installation Hardware Included | No |
Number of Grit Strips | 2 |
Stripe Pattern | Straight Stripes |
Edge Style | Beveled |
Two-Stage Installation | No |
For Surface Type | Metal Stairs, Wood Stairs |
Series | 333FT |
Surface Design | Single-Strip Grit |
Nose Style | Square |
Description
Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Flame/Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Green (M21-375-595-GN)
- CONDOR Safety Glasses, Visitor Series, Uncoated Polycarbonate Lens, Frameless, Clear Arm, Clear Lens (4JND4)
- SIGNMISSION No Parking In Driveway 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In Driveway (A-1218 No Parking Signs - In Driveway)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8BK)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (333BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (333BLA4-6)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (365BLA3)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (500CGY3)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- BRADY Tape Roll, Black (78190)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings