Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 42in W, Extruded Alum
Mfr # 365BLA3-6
Zoro # G6993375
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
- Installation Method Adhesive
Product Information
- Brand Wooster Products
- MFR # 365BLA3-6
- Zoro # G6993375
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 42 in |
Depth | 6 1/2 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Black |
Thickness | 5/32" |
Standards | Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Installation Method | Adhesive |
Indoor/Outdoor Usage | Indoor, Outdoor |
Series | Flexmaster(R) 365 |
Two-Stage Installation | No |
Surface Design | Double-Strip Grit |
Nose Style | Square |
Stripe Pattern | Straight Stripes |
Base Material | Aluminum |
Number of Grit Strips | 2 |
Edge Style | Beveled |
Installation Hardware Included | No |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 6 1/2 in, Overall Width 42 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rain Defender Lightweight Bucket Hat, Black, LXL, (105729-N04LXL)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-103/XL)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wet Floor (03-600-08)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (365BLA3)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (311YB4)
- WOOSTER PRODUCTS Antislip Tape, Yellow x 12" W x 4 ft. L (SAF1248EA)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings