Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 36in W, Extruded Alum
Mfr # 300BLA3
Zoro # G7499624
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black
- Material Extruded Aluminum
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Product Information
- Brand Wooster Products
- MFR # 300BLA3
- Zoro # G7499624
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 9 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Color | Black |
Material | Extruded Aluminum |
Thickness | 5/32" |
Standards | Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Installation Method | Adhesive |
Indoor/Outdoor Usage | Indoor, Outdoor |
Nose Style | Square |
Two-Stage Installation | No |
Surface Design | Double-Strip Grit |
Edge Style | Beveled |
Stripe Pattern | Straight Stripes |
Number of Grit Strips | 2 |
Installation Hardware Included | No |
Series | Flexmaster(R) 300 |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HF ACID EATER Hydrofluoric Acid Spill Kit (2901-005)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX100N)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- TOP TAPE AND LABEL. Gator Grip Cleat, Watch Your Step, Yellow/Black, 6inW x 24inL, 10/Pkg., (SG3126WYS)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings