Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 60in W, Extruded Alum
Mfr # 142BLA5
Zoro # G7015425
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 1/4 in
- Installation Method Fasteners
- Depth 4 in
Product Information
- Brand Wooster Products
- MFR # 142BLA5
- Zoro # G7015425
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4 in |
Installation Method | Fasteners |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Installation Hardware Included | No |
Two-Stage Installation | No |
For Surface Type | Existing Concrete, Steel Stairs |
Nose Style | Square |
Stripe Pattern | Straight Stripes |
Resistance Properties | Corrosion Resistant |
Number of Grit Strips | 7 |
Series | Supergrit(R) 142 |
Surface Design | Multi-Strip Grit |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 7, Overall Depth 4 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 142
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Black (TB01064A001)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (142BLA3)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (511BY4-6)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (300BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 60 ft. (MB)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings