Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 48in W, Extruded Alum
Mfr # 121BFBLA4
Zoro # G6673536
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Depth 1 7/8 in
- Installation Method Set in Concrete
- Thickness 1/4 in
- Color Black
Product Information
- Brand Wooster Products
- MFR # 121BFBLA4
- Zoro # G6673536
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 1 7/8 in |
Width | 48 in |
Lip Height | 1/4 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Installation Method | Set in Concrete |
Thickness | 1/4 in |
Color | Black |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Includes | Hold Anchor |
Resistance Properties | Corrosion Resistant |
Nose Style | Square |
Series | Supergrit(R) 121BF |
Two-Stage Installation | No |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Stripe Pattern | Straight Stripes |
Installation Hardware Included | Yes |
Surface Design | Multi-Strip Grit |
Number of Grit Strips | 3 |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Color Black, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 3, Overall Depth 1 7/8 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 121BF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Gulf Blue (SND2GB RG XL)
- ULTRATECH Drain Guard, Oil & Sediment Model (9217)
- WEARWELL Ramp Outside Corner, PVC, 15 in Long x 15 in Wide, 7/8 in Thick, 4 PK (560.78X6X15X15BK-CS4)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (131-4)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings