Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
Wooster Products
Stair Nosing, Black, 48in W, Cast Iron (Discontinued)
Mfr # FG101.4-4
Zoro # G7483463
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Cast Iron
- Grit Size 20 Grit
- Width 48 in
- Color Black
- Thickness 5/16 in
Product Information
- Brand Wooster Products
- MFR # FG101.4-4
- Zoro # G7483463
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Grit Size | 20 Grit |
Width | 48 in |
Depth | 3 in |
Lip Height | 1/4 in |
Size (DxW) | 4 in x 48 in |
Details
Item | Stair Nosing |
Material | Cast Iron |
Color | Black |
Thickness | 5/16 in |
Installation Method | Fasteners |
Nose Style | Square |
Installation Hardware Included | No |
Base Material | Cast Iron |
Surface Design | Cross-Hatch |
Stripe Pattern | Cross-Hatch |
Resistance Properties | Corrosion Resistant |
For Surface Type | Existing Concrete, Steel Stairs |
Two-Stage Installation | No |
Series | FERROGRIT(R) 101 |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, ADA Compliant No, Color Black, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Iron, Overall Depth 4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series FERROGRIT(R) 101, Stripe Pattern Cross-Hatch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.