Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 36in W, Extruded Alum
Mfr # 231BF-3
Zoro # G7492931
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black
- Material Extruded Aluminum
- Thickness 1/4"
- Standards ASTM, ADA
Product Information
- Brand Wooster Products
- MFR # 231BF-3
- Zoro # G7492931
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 3 in |
Lip Height | 1/4 in |
Details
Item | Stair Nosing |
Color | Black |
Material | Extruded Aluminum |
Thickness | 1/4" |
Standards | ASTM, ADA |
Installation Method | Set in Concrete |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Hold Anchor |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Surface Design | Multi-Strip Grit |
Two-Stage Installation | No |
Installation Hardware Included | Yes |
Stripe Pattern | Straight Stripes |
Number of Grit Strips | 5 |
Nose Style | Square |
Resistance Properties | Corrosion Resistant |
Series | Supergrit(R) 231BF |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- FALLTECH SRL, Single Leg, Mini, Carabiner, 6 ft (72706SB1)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- MAGNA VISUAL Die Cut Number Magnets, Red, 1-1/2", PK108 (DCN-153)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (500BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- MUTUAL INDUSTRIES Caution Tape (17779)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings