Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Yellow x 12" W x 4 ft. L
Mfr # SAF1248EA
Zoro # G4422612
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Width 12"
- Material Aluminum oxide
- Color Yellow
- Tape Color Black
Product Information
- Brand Wooster Products
- MFR # SAF1248EA
- Zoro # G4422612
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 4 ft. |
Width | 12" |
Grit Size | 46 |
Imperial Tape Width | 12 in |
Imperial Tape WxL | 12 in x 48 in |
Imperial Tape Length | 48 in |
Description
Anti-Slip Tread, Black, 12 in, 48 in, Grit Size Proprietary, Solid, Fluorescent No, 34 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- NEVS Radioactive 1/2" x 500" (LT-0355T)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/2X-Large) (1284-PRZ-RD-2XL)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (132BLA5)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- R C MUSSON RUBBER CO. Vinyl Riser Stair Cover 42"W Brown (405CR42-BROWN)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings