Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Clear x 1" W x 60 ft. L
Mfr # CLF0160R
Zoro # G4422579
original price:
$12.49
10% off
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 60 ft.
- Material glass
- Tape Color Clear
- Thickness 44 mil
Product Information
- Brand Wooster Products
- MFR # CLF0160R
- Zoro # G4422579
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Grit Size | 46 |
Imperial Tape WxL | 1 in x 60 ft |
Imperial Tape Width | 1 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Clear, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 33 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBUXL002500)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- SAFE HANDLER CovertX Ear Plugs, Noise Reducing Ear, Black/Red (5-Pack) (SH-CXEP-MS-RBK)
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- WOOSTER PRODUCTS Antislip Tape, Yellow x 12" W x 4 ft. L (SAF1248EA)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black-Drilled (121-BLA3)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings