Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Black x 5-1/2" W, PK50
Mfr # UGB5555
Zoro # G4422420
product price: $23.15
/pk 50, $0.46/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5-1/2"
- Material Silicon Carbide
- Color Black
- Tape Color Black
- Thickness 37 mil
Product Information
- Brand Wooster Products
- MFR # UGB5555
- Zoro # G4422420
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5-1/2" |
Length | 5 in |
Grit Size | 46 |
Imperial Tape Length | 5 1/2 in |
Imperial Tape Width | 5 1/2 in |
Description
Anti-Slip Tread, Black, 5 1/2 in, 5 1/2 in, Grit Size Proprietary, Solid, Fluorescent No, 37 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- BRADY Label Tape Cartridge, White, 100ft L, 4In W (120861)
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (131-4)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (MT301)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings