Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Black x 2" W x 60 ft. L
Mfr # MB0260R
Zoro # G4422393
original price:
$40.88
36% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material glass
- Color Black
- Tape Color Black
- Grit Size 46
Product Information
- Brand Wooster Products
- MFR # MB0260R
- Zoro # G4422393
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | 46 |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 6 gal., Polyethylene, Black (933FLBLK)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL12)
- HONEYWELL NORTH Hard Hat Suspension, Pinlock (N10S)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (142BLA4)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings