Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Black, 2 in. x 30 ft.
Mfr # GRAN12600
Zoro # G3967661
original price:
$24.50
51% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Color Black
- Material Polyurethane
- Tape Color Black
- Grit Size 46
Product Information
- Brand Wooster Products
- MFR # GRAN12600
- Zoro # G3967661
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 30 ft. |
Width | 2" |
Grit Size | 46 |
Imperial Tape Width | 2 in |
Imperial Tape Length | 30 ft |
Description
Anti-Slip Tape, Black, 2 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- ERGOKNEEL Ergokneel Handymat Ii, 14" X 21" (5050)
- HY-KO 3.5In Colonial Number 9, 10PK (A10259)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- WOOSTER PRODUCTS Stair Tread Cover, 36in W, Extruded Alum (333NG3)
- ROPPE Rubber Raised Circular Stair Tread Square Nose 20.44in x 48in Charcoal (48963P123)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings