Shop All Paint Trays & Liners
Wooster
Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W
Mfr # BR549
Zoro # G3946935
original price:
$4.39
10% off
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Polypropylene
- Length 14.5"
- Width 11.25"
- Color Black
Product Information
- Brand Wooster
- MFR # BR549
- Zoro # G3946935
- UPC # 71497168016
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Length | 14.5" |
Width | 11.25" |
Overall Height | 3.56" |
Details
Item | Paint Tray |
Capacity | 1 qt |
Material | Polypropylene |
Color | Black |
Description
Solvent-resistant polypropylene, assorted colors. Molded-rib design, ladder-hook legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM ROCAlkyd Cold Galvanizing Compound, 7000, For Metal, Gray, Exterior/Interior, Solvent, 1 qt (206194T)
- FLOOD 1 Gal Cedar Pro Series Solid Color Acrylic Stain (FLD823)
- RUST-OLEUM Black, Gloss, 15 oz (254146)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Microfiber (140678093)
- WOOSTER BR549 11 in. Deluxe Plastic Tray (71497168016)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14.5" L, 3 1/2" D, 11.25" W (R404)
- WOOSTER Plastic Paint Bucket Liner, 4 gal, 5 PK (R471)
- WOOSTER BR403-4 1-2 0.5 qt. Jumbo Koter Plastic Paint Tray (193686)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt (BR403-6 1/2)
- WOOSTER Quickn' Clean Quick N' Clean Wide Boy 5Pk Of Liners (00R4720000)
- Wooster Paint Trays & Liners