Shop All Paint Buckets
Wooster
Polypropylene Paint Bucket Lid, 4 gal
Mfr # 8626
Zoro # G4139186
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Material Polypropylene
- Length 14"
- Width 15 1/4"
- For Use With Mfr. No. 8616
Product Information
- Brand Wooster
- MFR # 8626
- Zoro # G4139186
- UPC # 71497154071
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 14" |
Width | 15 1/4" |
Overall Length | 14 in |
Overall Width | 15 1/4 in |
Overall Height | 5/8 in |
Overall Depth | 13 1/2 in |
Details
Item | Paint Bucket Lid |
Capacity | 4 gal |
Material | Polypropylene |
For Use With | Mfr. No. 8616 |
Lid Included | Yes |
Bucket Type | Bucket Lid |
Color | Tan |
Shape | Rectangle |
Description
Paint Bucket Lid, Bucket Type Bucket Lid, Material Polypropylene, 13 1/2 in Overall Depth, 14 in Overall Length, 15 1/4 in Overall Width, 5/8 in Overall Height, Color Tan, For Use With 8616, Lid Included Yes, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Provincial Wood Stain Water-Based Penetrating Stain (WVQT)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- VARATHANE Semi-Gloss Crystal Clear Water-Based Floor Paint 1 gal (230131)
- VARATHANE Satin Clear Oil-Based Polyurethane 1 gal (9132)
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 gal (BR415-14)
- WOOSTER Polypropylene Paint Bucket, 1 qt (8619)
- WOOSTER Plastic Paint Bucket Liner, 5 gal, 5 PK (R472)
- WOOSTER Polypropylene Paint Bucket, 1/2 gal (8617)
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 qt, 3 PK (8629)
- WOOSTER Polypropylene Paint Bucket, 5 gal (8614)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (300344)
- Wooster Paint Buckets