Shop All Paint Trays & Liners
Wooster
PET Recycled Plastic Mini Paint Tray, 1 qt, 3" L, 9.25" W
Mfr # BR403-6.5
Zoro # G3947370
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material PET Recycled Plastic
- Length 3"
- Width 9.25"
- Color Black
Product Information
- Brand Wooster
- MFR # BR403-6.5
- Zoro # G3947370
- UPC # 71497187116
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Length | 3" |
Width | 9.25" |
Overall Height | 15" |
Details
Item | Mini Paint Tray |
Capacity | 1 qt |
Material | PET Recycled Plastic |
Color | Black |
Description
One quart working capacity tray designed for rollers 6-1/2" or smaller.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Brush Comb, Black, Wire (140910200)
- ZORO SELECT 1" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL1)
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 gal (634G1)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- WOOSTER Wooster Jumbo-Koter 4-1/2 In. Black Paint Tray (BR403-4 1/2)
- WOOSTER Plastic Paint Tray Liner, 17" L, 11.75" W, 12 PK (BR496)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W (BR414-14)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- WOOSTER 11in Solvent Resistant Paint Roller Tray Liner (R406)
- PREMIER Plastic Paint Tray, 2 qt, 14.56" L, 11.5" W (DPT)
- Wooster Paint Trays and Buckets