Shop All Paint Roller Kits
Wooster
Painters Choice 4pc Kit, (2) 9inx3/8
Mfr # R975-9
Zoro # G3869190
product price: $6.29
/ea
Sold in multiples of 12 for $75.48
$75.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Includes Frame, Tray, (2) Rollers
- Roller Length 9 in
- Nap 3/8 in
- Cover Material Knit
Product Information
- Brand Wooster
- MFR # R975-9
- Zoro # G3869190
- UPC # 71497120137
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 9 in |
Details
Item | Painters Choice 4pc Kit,(2) 9inx3/8 |
Number of Pieces | 4 |
Includes | Frame, Tray, (2) Rollers |
Nap | 3/8 in |
Cover Material | Knit |
Surfaces | Medium |
Paint Type | All Flat and Eggshell Paints |
Number of pieces | 4 |
Description
Painters Choice 4pc Kit,(2) 9inx3/8, 9 in Roller Length, Cover Material Knit, Paint Type All Flat and Eggshell Paints, Includes Frame, Tray, (2) Rollers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- ARROWORTHY Metal Paint Tray, 2 qt (RM 430)
- DUPLI-COLOR Automotive Paint, Yellow, 12 oz (EDE164207)
- PREMIER 4 in Mini Paint Roller Cover, 1/2 in Nap, Perlon, 10 PK (84072)
- WOOSTER 4-1/2" Jumbo-Koter FTP Jumbo-Koter Pro/Doo-Z FTP & Silver Tip Kit (RR396-4.5)
- WOOSTER 3" Zip Trim Mini-Roller And Tray Kit (R138)
- WOOSTER Paint Roller Kit (R965-9)
- WOOSTER Koter Pro/Doo-Z 4-1/2Kit (RR393-4-1/2)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- WOOSTER 4" Super Doo-Z Trimmer Roller Kit, PK 3 (RR394)
- WOOSTER Wooster R962 American Contractor Roller Kit (00R9620090)
- Wooster Paint Roller Kits