Shop All Paint Roller Extension Poles
Wooster
Paint Roller Pole, 4 ft L, 15/16" Dia., Red
Mfr # R070-48
Zoro # G808391215
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/16 in
- Color Red
- Lighted No
- Paint Extension Pole Type Fixed Length Pole
- Material Steel
Product Information
- Brand Wooster
- MFR # R070-48
- Zoro # G808391215
- UPC # 71497194541
- Country of Origin United States
- Category Paint Roller Extension Poles
Dimensions
Diameter | 15/16 in |
Pole Length | 4 ft |
Minimum Length | 4 ft |
Overall Length | 4 ft |
Maximum Length | 4 ft |
Details
Item | Paint Roller Pole |
Color | Red |
Lighted | No |
Paint Extension Pole Type | Fixed Length Pole |
Material | Steel |
Features | Swivel Storage Hook |
Application | Interior and Exterior for Painting and Cleaning |
Connection Type | Universal |
Telescoping | No |
Description
Paint Roller Pole, Telescoping No, 4 ft Maximum Length, 4 ft Minimum Length, Lighted No, 4 ft Pole Length, Material Steel, Color Red, 15/16 in Diameter, Connection Type Universal, Application Interior and Exterior for Painting and Cleaning, Features Swivel Storage Hook, 4 ft Overall Length, Paint Extension Pole Type Fixed Length Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Metallic Rust Paint+Primer Spray Paint 12 oz (K02775007)
- WOMBAT PORTAPAINT Ladder Hanging Hook, 10 in. Lx7 in. W (5092)
- RUST-OLEUM Rust Preventative Spray Paint, Black, Semi-Gloss, 15 Oz (239107)
- SURTEK Pole for Brushes 48 (CAB43)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Black/Silver (R090)
- WOOSTER Paint Roller Pole, 5 ft L, 15/16" Dia., Red (R070-60)
- WOOSTER 2-Pk Conversn Tips R042 (00R0420000)
- WOOSTER Sherlock Gt Extension Pole 8-16 Feet (R096)
- WOOSTER Painting Extension Pole, 1 to 2 ft. (R053)
- WOOSTER Painting Extension Pole, 48 in. (F0002-48)
- OSBORN Handle, Natural, 6 ft., 15/16 in. dia, Wood (0007700400)
- Wooster Paint Rollers and Frames