Shop All Paint Roller Kits
Wooster
Paint Roller Kit, 3in.
Mfr # RR395-3
Zoro # G0465635
original price:
$7.32
10% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes Paint Tray, Roller Cover, Roller Frame
- Roller Length 3 in
- Nap 3/8 in
- Cover Material Woven Fabric
Product Information
- Brand Wooster
- MFR # RR395-3
- Zoro # G0465635
- UPC # 71497160195
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 3 in |
Overall Length | 3 in |
Nap Size | 3/8 in |
Details
Item | Trim Paint Roller Kit |
Number of Pieces | 3 |
Includes | Paint Tray, Roller Cover, Roller Frame |
Nap | 3/8 in |
Cover Material | Woven Fabric |
Surfaces | Medium |
Paint Type | All Paints, Enamels, Varnishes |
Style | Kit |
Features | Dense Fibers Reduce Dripping and Spatter, Polypropylene Core Resists Water, Solvents and Cracking, Shed-Resistant Fabric for A Virtually Lint-Free Finish |
Handle Material | Plastic |
Shank Material | Galvanized |
Material | Fabric, Polypropylene |
Color | White |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Number of Pieces Included | 3 |
Roller Frame Style | 4 Wire Cage |
Compatible with Manufacturer Part Number | BR403-4 1/2, R282-3 |
Handle Color | Black |
Paint Roller Type | Mini Paint Roller Kit |
Surface Type | Semi-Smooth |
Compatible Grainger Part Number | 36T176, 6WB45 |
Description
Trim Paint Roller Kit, 3 in Roller Length, Nap Size 3/8 in, Cover Material Woven Fabric, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Surface Type Semi-Smooth, 3 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style 4 Wire Cage, Handle Material Plastic, Paint Type All Paints, Enamels, Varnishes, Handle Color Black, Shank Material Galvanized, Color White, Compatible with Grainger Part Number 36T176, 6WB45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY SEAL Goof Proof Semi-Transparent Burnt Hickory Oil-Based Penetrating Wood Stain/Sealer 1 gal (145)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EDE160407)
- GENERAL FINISHES 1 Qt Medium Brown Dye Stain Water-Based Wood Stain (DQM)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in NPT x 3/8in NPT Ball Valve Teflon for Graco 223-960 (29-1504)
- WOOSTER Painters Choice 4pc Kit, (2) 9inx3/8 (R975-9)
- WOOSTER Paint Roller Kit, 9 in. L, 3 Pieces (R905-9)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- WOOSTER Wooster American Contractor & Silver Tip Roller & Tray Set 6-Piece (R962-9)
- WOOSTER 9" Golden Flo High Quality Roller Tray Kit, PK 3 (R914)
- WOOSTER Paint Roller Kit, 3 in. L, 4 Pieces (BR139)
- WOOSTER Paint Roller Kit, 4 I/2 In (RR393-4 1/2)
- Wooster Paint Roller Kits