Shop All Paint Roller Frames
Wooster
Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers
Mfr # R012-4
Zoro # G8289936
original price:
$3.79
8% off
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style Cageless
- Shank Material Chrome Coated
Product Information
- Brand Wooster
- MFR # R012-4
- Zoro # G8289936
- UPC # 71497144812
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 1/4" |
Overall Length | 12 1/4" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Cageless |
Shank Material | Chrome Coated |
Paint Type | All Paints |
Features | Threaded Grip |
Plating | Chrome |
Includes | Threaded Grip |
Handle Type | Threaded |
Paint Roller Type | Roller Frame |
Roller Frame Style | Wire |
Handle Color | Black |
Roller Frame Type | Mini |
Description
Mini Paint Roller Frame, Roller Length 4 in, Roller Frame Style Wire, 12 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Includes Threaded Grip, Plating Chrome, Roller Frame Type Mini, Shank Material Galvanized, Shank Wire Size 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Stain Applicator (30500)
- VHT Automotive Coating, Silver, 11 oz (ESP824007)
- WOOSTER 4" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-4)
- LINZER Brush Pnt Wht China Poly 5In (3550-5)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017)
- WOOSTER Roller Gauge, 6 PK (R082)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017-9)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR014)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (R105-3)
- PREMIER 312-1mp 3 in. 5-Wire Roller Frame (312-IMP)
- Wooster Paint Roller Frames