Shop All Paint Roller Frames
Wooster
Paint Roller Frame, Cage, Polypropylene Handle, 4" Rollers
Mfr # R017-4
Zoro # G0466621
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Polypropylene
- Style Cage
- Shank Material Chrome Coated
Product Information
- Brand Wooster
- MFR # R017-4
- Zoro # G0466621
- UPC # 71497136091
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 5/16" |
Overall Length | 14 1/8" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | Cage |
Shank Material | Chrome Coated |
Plating | Chrome |
Features | Quick-Release Retaining Spring Prevents Roller Slippage, Yet Allows Easy, One-Rap Removal, Smooth-Rolling Bearings Eliminate Shank Wear and Gray Streaks, Fiberglass-Reinforced Nylon Cage and Endcaps, Chrome-Plated 5/16 Shank, 90 Angle, Full-Size Polypropylene Grip with Reinforced Threads |
Paint Type | All Paints |
Includes | Full-Size Polypropylene Grip with Reinforced Threads |
Roller Frame Type | Mini |
Handle Type | Threaded |
Roller Frame Style | Cage |
Handle Color | Green |
Paint Roller Type | Roller Frame End Cap |
Description
Mini Paint Roller Frame, Roller Length 4 in, Roller Frame Style Cage, 15 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Includes Full-Size Polypropylene Grip with Reinforced Threads, Plating Chrome, Roller Frame Type Mini, Shank Material Chrome Plated, Shank Wire Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Tray Kit 11Pc Mtl 9In (RS611)
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- DEVILBISS AUTOMOTIVE REFINISHING FLG4-488-K GUN REPAIR KIT (DV803527)
- BINKS Paper, Flame Retardant (29-863)
- WOOSTER Mini Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (BR028)
- WOOSTER Roller End Cap, 1-1/2 In Diameter (R087)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 18" Rollers (BR045)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017-9)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (0F00100140)
- WOOSTER Mini Dual Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (R212)
- PURDY Paint Roller Frame, Cage, Wood Handle, 9" Rollers (14B744009)
- Wooster Paint Rollers and Frames