Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers
Mfr # R016
Zoro # G3275319
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Polypropylene
- Style 5 Wire Cage
- Shank Material Chrome Coated
Product Information
- Brand Wooster
- MFR # R016
- Zoro # G3275319
- UPC # 71497662798
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | 5 Wire Cage |
Shank Material | Chrome Coated |
Description
Sturdy 5-wire cage, nylon endcaps. Chrome-plated 5/16" shank, 90 degree angle. Polypropylene grip with reinforced threads, Sherlock GT compatible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Ebony Varathane Premium Fast Dry Wood Stain (269395)
- SEYMOUR MIDWEST InvertedTipAirTechSafetyGreen20oz (20-355)
- DEVILBISS Fluid Tip (AV-2115-D)
- CABOT Cabot 3000-5GAL Deck and Siding Stain, Natural, 5 gal (3000)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 12 to 18" Rollers (BR036-18)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle (R016)
- WOOSTER Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers (R024-6)
- WOOSTER 4 in. Roller Frame R012-4 (00R0120040)
- WOOSTER Roller Gauge, 6 PK (R084)
- LINZER Mini Paint Roller Frame & Cover, Plastic Handle, 4" Rollers (MT101-11 0400)
- Wooster Paint Rollers and Frames