Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers
Mfr # 0F00100090
Zoro # G3278295
original price:
$6.39
21% off
new price: $4.99
/ea
Sold in multiples of 4 for $19.96
$19.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Chrome Plated
Product Information
- Brand Wooster
- MFR # 0F00100090
- Zoro # G3278295
- UPC # 71497148445
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Chrome Plated |
Description
Sturdy 5 wire cage and plastic endcaps. Chrome plated 5/16” shank. Plastic threaded grip for extension pole use. Packed in a self-sell display carton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Swivel Paint Pail Hook (45110)
- DUPLI-COLOR Automotive Paint, Clear, 8 oz (EBCL01257)
- SLIPDOCTORS SlipDoctors - DuraGrip Brown - Gallon (S-CT-DURBRW1G)
- RUST-OLEUM Frosted Spray Paint, Clear, Matte, 11oz (342600)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022 - 4)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR323)
- WOOSTER Roller End Cap, 1-1/2 In Diameter (R087)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501-9)
- WOOSTER 12" - 18" Sherlock Wide Boy Hulk Adjustable Roller Frame (BR047)
- WOOSTER Roller Gauge, 6 PK (R082)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF-1000)
- Wooster Paint Roller Frames