Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers
Mfr # F0010-7
Zoro # G4144080
original price:
$2.25
11% off
new price: $1.99
/ea
Sold in multiples of 24 for $47.76
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$47.76
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Chrome Coated
Product Information
- Brand Wooster
- MFR # F0010-7
- Zoro # G4144080
- UPC # 71497148414
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Shank Wire Size | 5/16" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Chrome Coated |
Description
Frame,Roller,Paint,7, Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- SUNNYSIDE Boiled Linseed Oil, 1 qt. (87232S)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- SEAL-ONCE Pre-Mixed, 4 oz. Brown Color Sample (SO0022)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- WOOSTER Paint Roller Flip Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (0RR3230000)
- WOOSTER 3 in. Eco Trim Roller R039-3 (00R0390030)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR014)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (0F00100090)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 4" Rollers (R017)
- PURDY TRAY LINER NEST 18"" 3PK (14T904000)
- Wooster Paint Rollers and Frames