Shop All Paint Roller Frames
Wooster
Paint Roller Flip Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers
Mfr # 0RR3230000
Zoro # G3279537
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Handle Material Polypropylene
- Style Cage
- Shank Material Chrome Plated
Product Information
- Brand Wooster
- MFR # 0RR3230000
- Zoro # G3279537
- UPC # 71497146076
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Shank Wire Size | 1/4" |
Overall Length | 11" |
Details
Item | Paint Roller Flip Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | Cage |
Shank Material | Chrome Plated |
Description
Adjusts four directions to reach different angles and faces of a surface. Perfect for painting or staining cabinets, railings, shelves, decks and pipes. Change the shank position any time during painting by pushing the bright red button on the handle. Works with all Wooster Jumbo-Koter roller covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Tequila Gold, 1 gal (ME661)
- DEVILBISS HVLP Sprayer Gasket, For 4YP11 1ZLB6 (PT-33-1)
- OSBORN #8 Round Marking Paint Brush, Wood Handle, 1 (0007402700)
- MINWAX 67500 1 qt. Tung Oil Finish - Clear (MI327823)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- WOOSTER Roller End Cap, 1-1/2 In Diameter (R087)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (F0010-4)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Elastomeric Handle, 4-1/2" Rollers (RR113-4 1/2)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189)
- WOOSTER J-Koter Frame W/14 in. Hndl Rr013 (0RR0130000)
- PREMIER Adjustable Heavy Duty Roller Frame (1900)
- Wooster Paint Rollers and Frames