Shop All Paint Buckets
Wooster
Paint Bucket Liner, 5 gal
Mfr # R479
Zoro # G7728442
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Polypropylene
- Depth 10"
- Length 14"
- Width 24"
Product Information
- Brand Wooster
- MFR # R479
- Zoro # G7728442
- UPC # 71497187420
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 10" |
Length | 14" |
Width | 24" |
Overall Length | 14 in |
Overall Height | 10 in |
Overall Width | 24 in |
Overall Depth | 10 in |
Details
Item | Paint Bucket Liner |
Capacity | 5 gal |
Material | Polypropylene |
For Use With | G1952194 |
Color | Clear |
Shape | Rectangle |
Liner Type | Roll Off Bucket Liners |
Description
Bucket Liner, Liner Type Roll Off Bucket Liners, Capacity 5 gal, Material PET Recycled Plastic, 10 in Overall Depth, 14 in Overall Length, 24 in Overall Width, 10 in Overall Height, Color Clear, For Use With 8614, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC LVLP GRAVITY FEED SPRAY GUN 1.4MM NZL (AOEVOT14)
- ASTRO PNEUMATIC PAINT HANGER ADJ 7 FOOT (AO7306)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-1 Chrome Aluminum Aerosol (SEY-98-1)
- KWIK STRIP Klean Strip Premium Sprayable Fast Paint and Varnish Stripper 1 qt (QKSS251SC)
- WOOSTER Plastic Paint Bucket Liner, 5 gal, 5 PK (R472)
- WOOSTER Polypropylene Paint Bucket, 1 qt (8619)
- WOOSTER 24 in. Painting Bucket 8614 (86140000)
- WOOSTER Polypropylene Paint Bucket Lid, 4 gal (8626)
- WOOSTER Polypropylene Paint Bucket, 5 gal (8614)
- WOOSTER Polypropylene Paint Bucket, 1/2 gal (8617)
- LEAKTITE Multimix Container Qt (001Q02MM050)
- Wooster Paint Trays and Buckets