Shop All Paint Roller Frames
Wooster
Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers
Mfr # R172
Zoro # G3430676
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 3"
- Handle Wire
- Handle Material Steel
- Style Cage
- Shank Material Steel
Product Information
- Brand Wooster
- MFR # R172
- Zoro # G3430676
- UPC # 71497632234
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Wire |
Handle Material | Steel |
Style | Cage |
Shank Material | Steel |
Description
Non-beveled ends, plastic endcaps. Shed-resistant fabric for all paints, stains, varnishes; assorted colors and nap heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-TINT II 16 Oz 830-4333 Light Green Cal-Tint II Universal Colorant (830-4333)
- KRYLON 12 Oz Mink Chalky Finish Finish (4106)
- VHT PAINT Use For Automotive Body Paint Repair; Lunar Mist Metallic Paint Code 1C8; 8 Ounce Aerosol Can (BTY1602)
- PPG PPG Proluxe Cetol SIK61003/05 Wood Finish, 5 gal (SIK61003/05)
- WOOSTER BR036 18 in. Original Sherlock Wide Boy Frame (71497168030)
- WOOSTER Roller Gauge, 6 PK (R082)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189-4)
- WOOSTER RR028 Jumbo-Koter Shergrip Frame (71497175991)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022 - 4)
- WOOSTER Mini Dual Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (R212)
- THE BRUSH MAN 4” Extra Heavy Duty Roller Frame, 5/16” Stem, 24PK (RF-4-PREMIUM)
- Wooster Paint Rollers and Frames