Shop All Paint Roller Frames
Wooster
Mini Paint Roller Frame & Cover, Cage, Elastomeric Handle, 4-1/2" Rollers
Mfr # RR113-4 1/2
Zoro # G3869166
Sold in multiples of 12 for $88.20
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2"
- Handle Threaded
- Handle Material Elastomeric
- Style Cage
- Paint Type All Paints and Enamels
Product Information
- Brand Wooster
- MFR # RR113-4 1/2
- Zoro # G3869166
- UPC # 71497160119
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Threaded |
Handle Material | Elastomeric |
Style | Cage |
Paint Type | All Paints and Enamels |
Features | Handle Adds Comfort; Threaded for Extension Pole Use, Sherlock GT(R) Compatible |
Cover Material | Fabric |
Nap | 3/8" |
Surfaces | Extra-Smooth |
Description
Jumbo-koter Miniroller W 4.5in Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Polyester/Knit (140608094)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Tan, Water Base (251966)
- LINZER Cover Frm Pnt Rlr Trm Foam 3In (RT308)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R117-4)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers (BR045-18)
- WOOSTER Mini Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (BR028)
- WOOSTER Roller Gauge, 6 PK (R083)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017-14)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501)
- Wooster Paint Rollers and Frames