Shop All Paint Trays & Liners
Wooster
Jumbo-Koter Plastic Roller Tray, 0.5 qt Capacity, 7.25 x 15 x 3, Black
Mfr # 0BR4030064
Zoro # G003475420
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 qt
- Material Plastic
- Weight 0.237 lbs
- Color Black
Product Information
- Brand Wooster
- MFR # 0BR4030064
- Zoro # G003475420
- UPC # 71497187116
- Country of Origin United States
- Category Paint Trays & Liners
Details
Capacity | 0.5 qt |
Material | Plastic |
Weight | 0.237 lbs |
Color | Black |
Description
Choose the perfect size for the task at hand. Lightweight, easy-to-wash design is ideal for just about task where a roller would be required. Solvent-resistant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE TV 215GAL Paint Paddle (47010)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool/Polyester (R298-9)
- PREMIER Fiberglass Pole, One Piece, 5", PK12 (84005)
- WOOSTER R406-11 11 in. Paint Tray Liner (488216)
- WOOSTER Polypropylene Paint Tray, 1 qt (BR549-11)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- WOOSTER BR549 11 in. Deluxe Plastic Tray (71497168016)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W (BR412-21)
- LEAKTITE Clear 5 qt Paint Pail Liner (T05QLINM050)
- Wooster Paint Trays & Liners