Shop All Dusters
Wooster
Duster, Gray, Mop Like, 16 In. L
Mfr # 1800
Zoro # G2267660
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Yarn
- Length 16 in
- Material Mop Like
- For Use With Extension Pole
- Width 16"
Product Information
Dimensions
Length | 16 in |
Width | 16" |
Overall Depth | 2 in |
Overall Width | 16 in |
Details
Item | Duster |
Head Material | Yarn |
Material | Mop Like |
For Use With | Extension Pole |
Includes | Base |
Color | Gray |
Features | Triangular Shape |
Launderable | No |
Mop Connection Type | Threaded |
Mop End Type | Cut |
Includes Wet Mop Tailband | No |
Dry Weight | 33 oz |
Product Type | Dust Mop Head |
Compatible Manufacturer Part Number | R053, R054, R055, R056, R057, R090, R091, R097 |
Description
Duster, Material Yarn, Mop Connection Type Threaded, Overall Width 16 in, Overall Depth 2 in, Launderable No, Color Gray, Dry Weight 33 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1EKL1, 1EKL2, 2ZHR7, 38UY14, 38UY15, 38UY16, 38UY17, 39UU65, Compatible Manufacturer Part Number R053, R054, R055, R056, R057, R090, R091, R097, Includes Base, Features Triangular Shape, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- TOUGH GUY High Efficiency Laundry Detergent, 100 lb Box, Powder, Lightly Scented, White (2CXX6)
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- WOOSTER Refill 1805 (18050000)
- WOOSTER W/Pole Ater 1800 (18000000)
- 3M Easy Trap Duster, 8 in. x 30 ft, White, 60 Sheets/Box, 8PK (59152WCT)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- GOLDEN STAR Microfiber FLEX Duster Frame, 21", PK3 (MFF21-3PK)
- TOUGH GUY Sleeve, COTTON (1MYF8)
- CARLISLE FOODSERVICE Carlisle Flo-Pac Round Duster With Soft Flagged PVC Bristles, Blue - 36340414 (36340414)
- Wooster Dusters