Shop All Drywall Specialty Tools
This Product is Discontinued
Wooster
Drywall Sander, Use with 14A045, 14A046 (Discontinued)
Mfr # 1801
Zoro # G4009975
This Product is Discontinued
Key Features
- Type Pole-Mountable
- Length (In.) 8 19/32 in
- Width (In.) 9 1/2 in
- For Use With Mfr. No. 1802, 1803
- Includes Pole Attachment, Female End
Product Information
- Brand Wooster
- MFR # 1801
- Zoro # G4009975
- UPC # 071497166920
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Length (In.) | 8 19/32 in |
Width (In.) | 9 1/2 in |
Overall Length | 8 5/8 in |
Overall Width | 9 1/2 in |
Details
Item | Drywall Sander |
Type | Pole-Mountable |
For Use With | Mfr. No. 1802, 1803 |
Includes | Pole Attachment, Female End |
Application | Sanding Drywall |
Characteristics | Stable 360 Degrees Pivot |
Construction | Fiberglass-Reinforced Nylon |
Material | Fiberglass-Reinforced Nylon |
Features | Stable 360 Degrees Pivot |
Product Type | Drywall Sander |
Compatible with Manufacturer Model Number | 1802, 1803 |
For Use With Mfr. Model Number | 1802, 1803 |
Description
Drywall Sander, Compatible with Manufacturer Model Number 1802, 1803, Features Stable 360 Degrees Pivot, Includes Pole Attachment, Female End, Material Fiberglass-Reinforced Nylon, Overall Length 8 5/8 in, Overall Width 9 1/2 in, Product Type Drywall Sander, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.