Shop All Paint Roller Covers
Wooster
9" Specialty Phenolic Roller
Mfr # 00R9990090
Zoro # G3279494
Sold in multiples of 7 for $13.93
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Core Material Phenolic
- Length 9"
Product Information
- Brand Wooster
- MFR # 00R9990090
- Zoro # G3279494
- UPC # 71497106780
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Core Material | Phenolic |
Description
The Phenolicroller is good for spreading and leveling mastics, anti-slip floor toppings, and other heavy coatings. The professional phenolic roller resists water and solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- MODERN MASTERS 1 Gal Modern Masters ME244 Steel Gray WB Decorative Metallic Paint (ME244)
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- KESON Inverted Marking Paint, 20 oz., Red, Water -Based (SP20R)
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- WOOSTER 4.5 in Mini Paint Roller Cover, 3/8" Nap, Woven Fabric (RR502-4 1/2)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-4)
- WOOSTER 7" Paint Roller Cover, 1" Nap Nap, Knit Fabric (00R2420070)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- WOOSTER Wooster-18 Roller Cover, 3/8 in Thick Nap, 18 in L, Green (R362)
- Wooster Paint Rollers and Frames