Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # R576-9
Zoro # G4348863
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R576-9
- Zoro # G4348863
- UPC # 71497172853
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Size | 9" |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Medium |
Paint Type | Oil Based, Water Based |
For Use With | BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9 |
Material | White Woven |
Surface Texture | Medium |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With BR549-11, R017-9, R030-9, R402-11, R404-11, R405-13, R501-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 1 gal (3101)
- CARBONA Stain Devils Spot Remover Motor Oil, Tar & Lubricant 1.7 Ounce (402/24)
- RUBBERSET General Purpose Poly 1-1/2 Trim Paint Brush (993218150)
- WOOSTER 3" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-3)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-14)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-18)
- WOOSTER Wooster Brush R291-9 9 in. Lambswool Roller Cover 0.5 In. (5482443)
- WOOSTER ROLLER CVR 38X9 in., 4PK (RR868-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR668-9)
- ZORO SELECT 6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 10 PK (403T13)
- Wooster Paint Rollers and Frames