Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Woven
Mfr # 00R5270090
Zoro # G3279169
original price:
$14.97
14% off
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/8" Nap
- Length 9"
- Cover Material Woven
Product Information
- Brand Wooster
- MFR # 00R5270090
- Zoro # G3279169
- UPC # 71497189158
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Woven |
Description
High-capacity & shed-resistant microfiber fabric for use in all paints, stains & enamels. Achieves smooth, professional results with increased production. green double-thick polypropylene core resists water, solvents & cracking. Matching Jumbo-Koter minirollers available (in 3/8” nap) for achieving seamless results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (245199)
- LINZER Brush Pnt Wht China Poly 6In (3550-6)
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- CRAFTSMAN Metal AntiRust Coating Black (CMXPLDP708121)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 6 PK (R271)
- WOOSTER RR923 14 in. Super Fab Ftp 0.37 in. Nap Roller Cover (71497177278)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-18)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R763)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Woven Dralon (14H670182)
- Wooster Paint Rollers and Frames