Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # RR923
Zoro # G3278758
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR923
- Zoro # G3278758
- UPC # 71497177223
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | Flat, Eggshell, Satin |
Description
Super/Fab FTP is a non-matting, shed-resistant, and fast performance cover. New HydroFlow technology enables the cover to release paint smoothly and consitently. It makes painting easier because ther'es no need to go back and rework an area to get the perfect coverage. The soft knit fabric construction offers superior capacity and retains bounce-back for reuse. 1/2-inch nap for light texture surfaces Semi-smooth walls & ceilings, lightly textured drywall or wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Matte Charcoal Chalked, Matte, 12 oz (302590)
- PREMIER Premier Paint Roller 256264 2 in. Atlantic Professional Sash Nylon & Polyester Paint Brush with Thin Wood Handle (256264)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- RUST-OLEUM Brown, Hammered, 12 Oz (210880)
- WOOSTER Cirrus X 1 (R186-14)
- WOOSTER 4.5 in Mini Paint Roller Cover, 3/8" Nap, Woven Fabric (RR502-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Foam (R265-9)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R203-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR305)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- Wooster Paint Rollers and Frames