Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # R562
Zoro # G3278697
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/8" Nap
- Core Material Polypropylene
- Length 9"
- Cover Material Knit Fabric
Product Information
- Brand Wooster
- MFR # R562
- Zoro # G3278697
- UPC # 71497172174
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Core Material | Polypropylene |
Cover Material | Knit Fabric |
Description
Excellent pikcup and release for high production. Made in America quality. Use with all paint (flat, eggshell, satin). Green double-thick polypropylene core resists solvents and crack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 32 Oz Graffiti Remover (GR32)
- PURDY BRUSH 2.5"" MED STIFF ANG (144424425)
- GREEN PRODUCTS COMPANY Green Products Company CB SPRAY 14 Oz Copper-Green Brown Wood Preservative Spra - Case of 12 (CB SPRAY)
- DEVILBISS Filter/Regulator (HFRL-508)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-4)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-14)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR669)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (RR926-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-9)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR665-14)
- WOOSTER 18 in. Roll Cvr 3/4 in. Rr644 (0RR6440180)
- Wooster Paint Rollers and Frames