Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # R275
Zoro # G3276238
product price: $2.29
/ea
Sold in multiples of 100 for $229.00
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R275
- Zoro # G3276238
- UPC # 71497607393
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Flat and Eggshell Paints |
Description
Mint green good-quality fabric for all flat paints. Polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Heavy Duty Spray Tip (XHD619)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- MAJIC PAINTS 8-0020 PAINT GAL ALUMINUM HEAT RESISTANT (2424668)
- DENT FIX EQUIPMENT TORNADO PULSE GUN W/RESERVOIR (DFZ010)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Polyamide Yarn (00R1950180)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven (00R5270090)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- WOOSTER 12" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-12)
- WOOSTER 12" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-12)
- ARROWORTHY 4 in Paint Roller Cover, 1/4" Nap, Dralon (4FGL2)
- Wooster Paint Roller Covers