Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # R239
Zoro # G3274524
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material Knit Fabric
- Core Material Polypropylene
- Surfaces Semi-Smooth
- Nap 3/8" Nap
Product Information
- Brand Wooster
- MFR # R239
- Zoro # G3274524
- UPC # 71497632395
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Nap | 3/8" Nap |
Paint Type | All Flat or Satin Paints, Stains |
Description
Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- WATCO Transparent Natural Oil-Based Danish Oil 1 gal (65731)
- DUPLI-COLOR Automotive Coating, Gray, 12 oz (EDA161007)
- RAINGUARD BRANDS 5 Gal. Stone Sealer, Natural Finish, Clear (SP-6005)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- WOOSTER Woven Paint Roller Cover, Semi-Smooth, 4"L (R125-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-9)
- WOOSTER RR660-9 9 in. Knitted Roller Cover- Yellow- 0.37 in. Nap (461491)
- Wooster Paint Roller Covers