Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # RR933-9
Zoro # G3868317
product price: $4.65
/ea
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR933-9
- Zoro # G3868317
- UPC # 071497180162
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fabftp9x3/4in Non-beveled Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Red Head Refill, Atomizing Type, PK4 (26620)
- HANDY Plastic 12.5 in. W X 18 in. L 1 gal Disposable Paint Tray Liner (7510-CC)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-9)
- LINZER 5PC Artist Brush Set (A555)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-14)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR641-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R337)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R203-9)
- Wooster Paint Roller Covers