Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric
Mfr # R206
Zoro # G3275486
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/16" Nap
- Core Material Polypropylene
- Cover Material Woven Fabric
- Length 9"
Product Information
- Brand Wooster
- MFR # R206
- Zoro # G3275486
- UPC # 71497606396
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/16" Nap |
Core Material | Polypropylene |
Cover Material | Woven Fabric |
Surfaces | Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Express Pump, 2015 and Newer Models (17J552)
- KESON MARKING SPRAY PAINT HANDHELD APPLC (PA14)
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- REDTREE INDUSTRIES Redtree Industries 10011 Badger Fine Finish Natural Bristle Paint Brush - 1" (10011)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R575-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-9)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-7)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- PREMIER 9" Paint Roller Cover, 3/8" Nap Nap, Polyester, 6 PK (1710)
- Wooster Paint Rollers and Frames