Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/4" Nap, Mohair/Polyester
Mfr # R207-9
Zoro # G0466971
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style Roller
- Overall Length 9 in
- Paint Type All Paints, Enamels, Epoxies, Floor Coatings, Urethanes
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R207-9
- Zoro # G0466971
- UPC # 71497643391
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Overall Length | 9 in |
Length | 9 in |
Nap Size | 1/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Style | Roller |
Paint Type | All Paints, Enamels, Epoxies, Floor Coatings, Urethanes |
Core Material | Polypropylene |
Features | Natural Painting Qualities of Mohair Blended with Added Resiliency of Polyester; Minimizes Directional Fabric Qualities, Provides Better Production and Coverage, Polypropylene Core Resists Water, Solvents, and Cracking |
Surfaces | Smooth |
For Use With | 9 in W, Any 1 1/2 in dia Cage Frame |
Cover Material | Mohair Fabric, Polyester |
Nap | 1/4 in |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Cover Type | Standard |
Surface Texture | Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Epoxies, Floor Coatings, Urethanes, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Polyester, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- SEM PRODUCTS OLIVE BROWN 16 OZ AEROSOL (SE62263)
- MAJIC PAINTS 8-21501 ENAMEL SPRAY GLOSS BLACK DIAMONDHARD (2428260)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (2468)
- WOOSTER Wooster SUPER/FAB Knit 6.5 in. W X 1/2 in. Jumbo-Koter Paint Roller Cover , 2PK (RR982-6 1/2)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 2 PK (RR302)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-18)
- WOOSTER Woven Paint Roller Cover, Rough, 6" L (R331-6)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (2WP442)
- Wooster Paint Roller Covers