Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric
Mfr # RR661
Zoro # G3279878
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Core Material Polypropylene
- Cover Material Knit Fabric
- Surfaces Semi-Rough
Product Information
- Brand Wooster
- MFR # RR661
- Zoro # G3279878
- UPC # 71497677198
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Core Material | Polypropylene |
Cover Material | Knit Fabric |
Surfaces | Semi-Rough |
Nap | 1/2" Nap |
Description
High-capacity Golden Flo rollers achieve fast no skip coverage with fewer trips to the paint tray. Good density fibers resist matting for a smoother finish. Now a low-shed knit, Golden Flo is best for all flat or eggshell paints, stains, and waterproofing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 gal (802702)
- LEAKTITE Clear 1 qt Multi-Mix Container (001Q02MM050)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- DUPLI-COLOR Automotive Paint, Black/Gray, 11 oz (ETSP10100)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool (R291-9)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-18)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven (00R5270090)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643 -18)
- PURDY 9" Paint Roller Cover, 1" Nap, Polyester (144688095)
- Wooster Paint Rollers and Frames